




€845.35/ pieceexcl. VAT
€1,022.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 218 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 145.6 kN |
Static load rating | 114.3 kN |
Weight | 2.487 kg |