TIMKEN

TIMKEN Single row deep groove ball bearing with filling slots Steel Closure on both sides 217WDDN

  • ERIKS:13162332
  • Manufacturer:087796066908
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with filling slots.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€806.42/ pieceexcl. VAT

€975.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
217
Execution
Single row
Inner Diameter
85 mm
Outer Diameter
150 mm
Width
28 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
127.4 kN
Static load rating
99 kN
Weight
2.016 kg