TIMKEN

TIMKEN Single row deep groove ball bearing with filling slots Steel Closure on both sides 213WDDN

  • ERIKS:13162340
  • Manufacturer:087796066564
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with filling slots.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€402.25/ pieceexcl. VAT

€486.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
213
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
90.5 kN
Static load rating
65.1 kN
Weight
1.205 kg