TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open XLS80K2

  • ERIKS:13161997
  • Manufacturer:087796066373
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing without filling slots.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance Normal
Save to list

€1,069.52/ pieceexcl. VAT

€1,294.12incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
XLS
Type
XLS80
Execution
Single row
Inner Diameter
127 mm
Outer Diameter
177.775 mm
Width
25.4 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
67.16 kN
Static load rating
72.5 kN
Weight
1.617 kg