TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open XLS76K2

  • ERIKS:24023094
  • Manufacturer:087796014008
Image 1
XLS / BIC Series Conrad Type Single Row Radial Ball Bearing. Extra large diameter compact bearing without filling slots designed for use in applications where space is limited.
Save to list

€821.09/ pieceexcl. VAT

€993.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
XLS
Type
XLS76
Execution
Single row
Inner Diameter
120.65 mm
Outer Diameter
165.1 mm
Width
22.225 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
56.93 kN
Static load rating
60.94 kN