




€562.82/ pieceexcl. VAT
€681.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | XLS |
Type | XLS64 |
Execution | Single row |
Inner Diameter | 101.6 mm |
Outer Diameter | 142.849 mm |
Width | 22.23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |