




€674.40/ pieceexcl. VAT
€816.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | XLS |
Type | XLS60 |
Execution | Single row |
Inner Diameter | 95.25 mm |
Outer Diameter | 133.35 mm |
Width | 19.05 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |