TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open W208K3 E9003

  • ERIKS:13162025
  • Manufacturer:087796041073
Image 1
Image 2
Image 1
Image 2
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions.Single row deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€163.71/ pieceexcl. VAT

€198.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
W208
Execution
Single row
Inner Diameter
31.801 mm
Outer Diameter
80 mm
Width
42.863 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard