




€57.23/ pieceexcl. VAT
€69.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Execution | Single row |
Inner Diameter | 28.575 mm |
Outer Diameter | 53.975 mm |
Width | 9.52 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.18 kN |
Static load rating | 14.67 kN |