

€9,167.60/ pieceexcl. VAT
€11,092.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | BIC |
Execution | Single row |
Inner Diameter | 241.3 mm |
Outer Diameter | 323.85 mm |
Width | 41.275 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C0 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |