TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 9126K

  • ERIKS:24022981
  • Manufacturer:087796069145
Image 1
Image 2
Image 1
Image 2
Extra Light 9100K Series Single Row Radial Ball Bearing. An open type bearing (no seals or shields) designed for use where housing diameters are restricted but where a relatively large shaft diameter is required.
Save to list

€1,398.25/ pieceexcl. VAT

€1,691.88incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9126
Execution
Single row
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
30.485 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
112.54 kN
Static load rating
93857 kN