




€702.14/ pieceexcl. VAT
€849.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 9100 |
Type | 9121 |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 76.95 kN |
Static load rating | 61.38 kN |
Weight | 1.626 kg |