TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 9117KC3

  • ERIKS:13162161
  • Manufacturer:087796069046
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance Normal
Save to list

€320.25/ pieceexcl. VAT

€387.50incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9117
Execution
Single row
Inner Diameter
85 mm
Outer Diameter
130 mm
Width
22 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.844 kg