TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 9109K Z6 FS50000

  • ERIKS:13162176
  • Manufacturer:087796047174
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance Normal
Save to list

€65.01/ pieceexcl. VAT

€78.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9109
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
16 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard