TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 9106K10 A4039

  • ERIKS:13162182
  • Manufacturer:087796205390
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance Normal
Save to list

€98.33/ pieceexcl. VAT

€118.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9106
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
12.924 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.118 kg