






€132.11/ pieceexcl. VAT
€159.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 64 |
Type | 6409 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 77.2 kN |
Static load rating | 45.2 kN |