






€108.08/ pieceexcl. VAT
€130.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 64 |
Type | 6408 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 34.6 kN |