






€72.34/ pieceexcl. VAT
€87.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 64 |
Type | 6406 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 47.3 kN |
Static load rating | 24.5 kN |