






€57.51/ pieceexcl. VAT
€69.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 64 |
Type | 6405 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 36.1 kN |
Static load rating | 18.8 kN |