






€4,082.75/ pieceexcl. VAT
€4,940.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6336 |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |