






€3,316.69/ pieceexcl. VAT
€4,013.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6334 |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 72 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |