




€1,955.85/ pieceexcl. VAT
€2,366.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6328 |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 62 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |