




€1,695.62/ pieceexcl. VAT
€2,051.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6326 |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |