






€749.15/ pieceexcl. VAT
€906.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6322 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 205 kN |
Static load rating | 178.3 kN |