TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 6320

  • ERIKS:13162247
  • Manufacturer:053893725659
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€457.55/ pieceexcl. VAT

€553.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
6320
Execution
Single row
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
47 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
173 kN
Static load rating
140.2 kN
Weight
6984 kg