TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 6314MB-C3

  • ERIKS:12831350
  • Manufacturer:053893725345
Image 1
Image 2
Image 1
Image 2
An open type (no seals or shields) non-seperable single row ball bearing with deep raceway grooves. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€391.10/ pieceexcl. VAT

€473.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
6314
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
35 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Brass
Running accuracy
Standard
Lubrication
Standard