




€350.66/ pieceexcl. VAT
€424.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6313 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |