




€7,436.45/ pieceexcl. VAT
€8,998.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 62 |
Type | 6252 |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Width | 80 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |