






€2,382.70/ pieceexcl. VAT
€2,883.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 62 |
Type | 6240 |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 58 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |