TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 6224-C3

  • ERIKS:11738713
  • Manufacturer:087796295490
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
An open type (no seals or shields) non-seperable single row ball bearing with deep raceway grooves. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€464.66/ pieceexcl. VAT

€562.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
62
Type
6224
Execution
Single row
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
40 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
155.3 kN
Static load rating
131.1 kN