






€249.70/ pieceexcl. VAT
€302.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 62 |
Type | 6220 |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 122 kN |
Static load rating | 92.7 kN |
Weight | 3243 kg |