TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 6200-C3

  • ERIKS:12613099
  • Manufacturer:053893722658
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
62
Type
6200
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
9 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
5.97 kN
Static load rating
2.4 kN
Weight
0.032 kg