TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 61830-C3

  • ERIKS:14196437
  • Manufacturer:013992163141
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions.Single row deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€577.98/ pieceexcl. VAT

€699.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
618
Type
61830
Execution
Single row
Inner Diameter
150 mm
Outer Diameter
190 mm
Width
20 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
49.1 kN
Static load rating
57.1 kN