






€577.98/ pieceexcl. VAT
€699.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 618 |
Type | 61830 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 49.1 kN |
Static load rating | 57.1 kN |