




€5,341.54/ pieceexcl. VAT
€6,463.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 60 |
Type | 6068 |
Execution | Single row |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 82 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |