






€1,953.18/ pieceexcl. VAT
€2,363.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 60 |
Type | 6040 |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 51 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |