




€686.92/ pieceexcl. VAT
€831.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 60 |
Type | 6030 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |