TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 6026

  • ERIKS:12615111
  • Manufacturer:053893722481
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€306.63/ pieceexcl. VAT

€371.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
60
Type
6026
Execution
Single row
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
33 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
105 kN
Static load rating
96.8 kN
Weight
3.27 kg