TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 6003-C3

  • ERIKS:12613075
  • Manufacturer:053893720685
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€6.97/ pieceexcl. VAT

€8.43incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
60
Type
6003
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
6 kN
Static load rating
3.3 kN
Weight
0.039 kg