TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 6000

  • ERIKS:11738758
  • Manufacturer:087796294721
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€5.37/ pieceexcl. VAT

€6.50incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
60
Type
6000
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
26 mm
Width
8 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
4.6 kN
Static load rating
2 kN
Weight
0.019 kg