




€2,323.40/ pieceexcl. VAT
€2,811.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 400 |
Type | 414 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 180 mm |
Width | 42 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 201.7 kN |
Static load rating | 147.7 kN |