






€3,012.98/ pieceexcl. VAT
€3,645.71incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 322 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 298.03 kN |
Static load rating | 267.33 kN |