






€1,654.58/ pieceexcl. VAT
€2,002.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 319 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 222.41 kN |
Static load rating | 175.26 kN |
Weight | 7.238 kg |