






€1,019.87/ pieceexcl. VAT
€1,234.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 317 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 205.95 kN |
Static load rating | 157.46 kN |
Weight | 3.982 kg |