






€377.05/ pieceexcl. VAT
€456.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 311 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 104.08 kN |
Static load rating | 66.72 kN |
Weight | 1.54 kg |