TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 311KS

  • ERIKS:13162286
  • Manufacturer:087796067158
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance Normal
Save to list

€1,614.21/ pieceexcl. VAT

€1,953.19incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
300
Type
311
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
130 mm
Width
29 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
79.3 kN
Static load rating
44.6 kN
Weight
1.422 kg