TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 309WG

  • ERIKS:24022742
  • Manufacturer:087796042971
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Medium 300W Series Maximum Capacity Type Single Row Radial Ball Bearing. An open type bearing (no seals or shields) with a snap ring groove and snap ring. Can support radial loads, thrust loads in either direction or combined loads at considerably greater level than the 200W series as well as sustaining shock loads.
Save to list

€257.95/ pieceexcl. VAT

€312.12incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
300
Type
309
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
76.7 kN
Static load rating
47.5 kN