




€961.92/ pieceexcl. VAT
€1,163.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 309 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 110 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 58.5 kN |
Static load rating | 31.7 kN |
Weight | 0.861 kg |