




€36.11/ pieceexcl. VAT
€43.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 301 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.063 kg |