






€939.64/ pieceexcl. VAT
€1,136.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 219 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 165.02 kN |
Static load rating | 130.77 kN |
Weight | 3.035 kg |